This item is Discontinued.

Action Pump Hand Operated Drum Pump, Rotary, PP, 3/4 In 3003

Hand Operated Drum Pump, Rotary, PP, 3/4 In (Discontinued)

  • Mfr # 3003
  • Zoro # G4072354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3003
Zoro #
G4072354
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Discharge Tube Length
6"
Manufacturers Warranty Length
1 yr.
Inlet Size
1-1/4"
Suction Tube Outlet I.D. Size
1"
Suction Tube Outlet O.D. Size
1-1/4"
Overall Length
52"
Suction Tube Length
40 1/4 in
Discharge Tube Outlet OD Size
1"
Adapter Dia.
2"
Outlet Size
3/4" UNF

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
Max. Viscosity
1000 CPS
Wetted Materials
Polypropylene, PVDF, PTFE, 304 Stainless Steel,EPDM
For Use With
For Dispensing Organic Acids, Organic Alcohols, Detergents and Lubricants
Pump Body Material
Polypropylene
Max. Liquid Temp.
140 Degrees F
Suction Tube Type
Polypropylene
Max. Temp.
140 Degrees F
Max. GPM for Water
8
Max. Head
3 ft.
Features
Machined PTFE Vanes for Easy Turning and Chemical Resistance
Application
For Dispensing Organic Acids, Organic Alcohols, Detergents and Lubricants
Adapter Type
Bung
Housing Material
Polypropylene
Discharge Tubing Material
Polypropylene
Adapter Material
Polyethylene
Seal Material
Polyethylene
GPM
8
Type
Rotary Action
Ounces per Stroke
7.5 oz.
Gasket Material
EPDM
Metered
No

Description

Hand Operated Drum Pump, Metered No, Features Machined PTFE Vanes for Easy Turning and Chemical Resistance, Seal Material Polyethylene, For Use With For Dispensing Organic Acids, Organic Alcohols, Detergents and Lubricants, Adapter Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.