Soldering Tip, PK 3
Mfr # WLTCH4LBA12
Zoro # G407352358
product price:Â $48.69
/pk 3, $16.23/eaKey Features
Material
Iron
Application
Soldering
Tip Type
Chisel
Compatible Handpiece Manufacturer
Weller
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLTCH4LBA12
Zoro #
G407352358
UPC #
-
Country of Origin
China
Dimensions
Tip Width
4 mm
Tip Length
65 mm
Details
Item
Soldering Tip
Material
Iron
Application
Soldering
Tip Type
Chisel
Compatible Handpiece Manufacturer
Weller
Product Type
Soldering Tip
Compatible Station
WLBRK12
Compatible Handpiece Manufacturer Model Number
WLBRK12
Description
Soldering Tip, Tip Type Chisel, Tip Width 4 mm, Tip Length 65 mm, Compatible Handpiece Manufacturer Model Number WLBRK12, Compatible Station WLBRK12, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.