1/4 in Drive, 7mm Metric, Socket, 12 Points, Steel, Chrome, 7 mm

  • Mfr # 44706

  • Zoro # G4073571


product price:  $13.19
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44706
Zoro #
G4073571
UPC #
025141447064
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
7mm
Overall Length
2 in
Socket Depth
Deep
Socket Sizes
7mm
Socket Size
7 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
12 pt
Tether Capable
Tether Capable
Socket Type
Deep
Drive Type
Hand
Features
Corrosion Resistant
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Locking
No
Socket Shape
12-Point
Non-Sparking
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.