Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 pc. RED HELIX Cobalt Drill Bit Set

  • Mfr # 48-89-2370

  • Zoro # G407374022


product price: $49.97
/ea

Key Features

Number of Pieces
15 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Number of Drill Bits
15
Helix Angle
15 Degrees to 35 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2370
Zoro #
G407374022
UPC #
045242749362
Country of Origin
Thailand

Dimensions

Overall Length
7 3/4 in
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
3/8 in
Drill Bit Size
1/16 in to 3/8 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15 pc.
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Number of Drill Bits
15
Helix Angle
15 Degrees to 35 Degrees
Material - Machining
Cobalt
Primary Material Application
Aluminum, Cast Iron, Plastic, Stainless Steel, Steel, Wood
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Standards
Not Rated
Drill Bit Point Type
Conventional Point
Drill Bit Case Type
PACKOUT(TM) Case
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Number of Flutes
2
List Number
Red Helix
Helix Angle - Minimum
15 Degrees
Shank Type - Machining
Straight with Three Flats
Flute Type
Spiral
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
35 Degrees

Description

MILWAUKEE RED HELIX 15PC Cobalt Drill Bit Set is engineered for extreme durability and long life in hard metal applications. The QUAD EDGE tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bit also features an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various tough metal applications including but not limited to Stainless Steel, Cast Iron, and Thick Metal. MILWAUKEE RED HELIX Cobalt Drill Bits provide up to 15X life vs. black oxide drill bits. Set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.