Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Customizable Small Compact Case for Impact Driver Accessories

  • Mfr # 48-32-9930

  • Zoro # G407385776


product price: $6.99
/ea

Key Features

Material
Polypropylene
For Use With
PACKOUT
Features
Customizable Small Case
Impact Rated
Yes
Compatible Product Type
PACKOUT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-9930
Zoro #
G407385776
UPC #
045242664726
Country of Origin
China

Dimensions

Size
Small Compact

Details

Item
Power Driver Case
Material
Polypropylene
For Use With
PACKOUT
Features
Customizable Small Case
Impact Rated
Yes
Compatible Product Type
PACKOUT
Product Type
Power Driver Case

Description

PowerDriverCase,ForPACKOUT,MILWAUKEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.