Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27mm Metric Combination Wrench

  • Mfr # 45-96-9527

  • Zoro # G407388517


product price: $44.99
/ea

Key Features

Overall Length
14 3/8 in
Material
Steel
Finish
Chrome
Head Size
27 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9527
Zoro #
G407388517
UPC #
045242620654
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 3/8 in
Head Size
27 mm
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Insulated
No
Anti-Slip Design
Yes
Handle Type
Ergonomic
Measurement Type
Metric
Box End Type
12-Point Box End
Tether Style
Tether Capable
Opening Type
Hex
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Head Type
Standard

Description

Combination Wrench, Steel, Chrome, Head Size 27 mm, Overall Length 14 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.