1-1/4 in. SAE Combination Wrench

  • Mfr # 45-96-9438

  • Zoro # G407388524


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 7/8 in
Material
Steel
Finish
Chrome
Head Size
1 1/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-96-9438
Zoro #
G407388524
UPC #
045242620555
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 7/8 in
Head Size
1 1/4 in
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Handle Type
Ergonomic
Reversing
No
Anti-Slip Design
Yes
Insulated
No
Measurement Type
SAE
Box End Type
12-Point Box End
Opening Type
Hex
Tether Style
Tether Capable
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Head Type
Standard

Description

Combination Wrench, Steel, Chrome, Head Size 1 1/4 in, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, SAE, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.