Barcode Printer Label, Orange, Labels/Roll: 3000, Roll Dia.: 8 in
Mfr # 60DX93
Zoro # G4073888
product price:Â $19.69
/ea
Sold in multiples of 8 for $157.52
Key Features
Label Color
Orange
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60DX93
Zoro #
G4073888
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
8"
Core Dia.
3"
Label Width
3"
Label Height
2"
Core Diameter
3 in
Details
Item
Barcode Printer Label
Label Color
Orange
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
3000
Color
Orange
Printer Compatibility
Industrial Label Printer
Max. Operating Temp.
176 Degrees F
Spacing Between Labels
0.125 in
Label Format
Roll
For Print Method
Thermal Transfer
Shelf Life
18 mo.
Min. Temperature
-4 Degrees F
Adhesive Material
Permanent
Rolls per Case
8
Perforation
Perforated
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 2 in, Label Color Orange, Label Format Roll, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.