This item is Discontinued.

Accuform Notice, Report Injuries At Once No Matter How Minor, 14" W x 10" H, Rectangle, Aluminum MFSD810VA

Notice, Report Injuries At Once No Matter How Minor, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MFSD810VA
  • Zoro # G4074332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD810VA
Zoro #
G4074332
UPC #
818691229767
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.04

Details

Item
Notice Sign
Header
Notice
Legend
Report Injuries At Once No Matter How Minor
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Health and Safety
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
Surface
Language
English
Legend Style
Text
Material
Aluminum
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Height 10 in, Width 14 in, Header Notice, Legend Report Injuries At Once No Matter How Minor

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.