
Cable Tie, 18 in L, 4.90 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength
Mfr # 45-518UVBN
Zoro # G407449867
product price:Â $9.79
/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-518UVBN
Zoro #
G407449867
UPC #
32076056667
Country of Origin
China
Dimensions
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Description
Heavyduty zip ties are hardwearing and designed for rugged industrial, automotive and farmag applications demanding high levels of tensile strength and large bundle diameters Permanently secured until you cut them off GB ties lock tight without stretching or sliding The thick nylon 66 material and patented onepiece, injectionmolded construction eliminates failure due to parts working loose or breaking off Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close and the strong locking head ensures the increased tensile strength you need Ideal for ducts, temporary fencing, heavy equipment and vibration prone areas in both electric and nonelectric applications, including home repairs, remodeling, kitchen or bathroom renovations in residential and commercial locations When you've got a big job that demands a strong tie able to handle a large bundle diameter then count on Gardner Bender heavyduty cable ties UL recognized component Ultraviolet black UVB ties resist harmful light rays primarily for outdoor use
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.