Barcode Printer Label, Yellow, Labels/Roll: 3000
Mfr # 60DX89
Zoro # G4074728
product price:Â $19.99
/ea
Sold in multiples of 8 for $159.92
Key Features
Label Color
Yellow
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60DX89
Zoro #
G4074728
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
3"
Label Width
3"
Roll Dia.
8"
Label Height
2"
Core Diameter
3 in
Details
Item
Barcode Printer Label
Label Color
Yellow
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
3000
Min. Temperature
-4 Degrees F
Adhesive Material
Permanent
Shelf Life
18 mo.
Max. Operating Temp.
176 Degrees F
For Print Method
Thermal Transfer
Color
Yellow
Perforation
Perforated
Rolls per Case
8
Label Format
Roll
Spacing Between Labels
0.125 in
Printer Compatibility
Industrial Label Printer
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 2 in, Label Color Yellow, Label Format Roll, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.