Base Wiring Duct, Type FS, Solid Wall, Light Gray, 2" x 4" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS2X4LG6NM

  • Zoro # G407478331


product price:  $55.49
/pk 6, $9.25/ea

Key Features

Material
PVC
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Includes
Base only
Wiring Duct Type
FS
Overall Width (mm)
57.2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2X4LG6NM
Zoro #
G407478331
UPC #
7498334096
Country of Origin
United States

Dimensions

Width
2"
Height
4"
Overall Width (mm)
57.2
Overall Height (In.)
4.12
Overall Width (In.)
2.25
Overall Length (ft.)
6
Overall Height (mm)
104.6
Overall Length (m)
1.8

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Color
Light Gray
Material
PVC
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Includes
Base only
Wiring Duct Type
FS
Cover Part Number
C2LG6
Wiring Duct Style
Solid Wall Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Mount Method
No Mounting Holes
Product Type
Base Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Solid Wall Wiring Duct, 2x4, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.