Base Wiring Duct, Type G, Wide Slot, White, 1" x 3" x 1' (6-Pack), Adhesive

  • Mfr # G1X3WH6-A

  • Zoro # G407478355


product price:  $62.49
/pk 6, $10.42/ea

Key Features

Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Overall Length
0.9 ft
Wiring Duct Style
Wide Slot Wiring Duct
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G1X3WH6-A
Zoro #
G407478355
UPC #
7498354699
Country of Origin
United States

Dimensions

Width
1"
Height
3"
Overall Length
0.9 ft
Overall Width (In.)
1.25
Overall Length (m)
1.8
Overall Width (mm)
32
Overall Height (In.)
3.12
Overall Length (ft.)
6
Slot Width (In.)
0.31
Overall Height (mm)
79.2
Slot Width (mm)
7.9

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
White
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Wiring Duct Style
Wide Slot Wiring Duct
Mount Method
Mounting Holes with Adhesive
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Type
G
Product Type
Base Wiring Duct
Cover Part Number
C1WH6
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Sub Brand
Panduct®
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 1x3, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.