Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # KKC5092

  • Zoro # G4075254


product price:  $292.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KKC5092
Zoro #
G4075254
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
18 in
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Unassembled
Locker Door Type
Louvered
Finish
Powder Coated
Locker Material
Steel
Number of Openings
1
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Assembled
Unassembled
Hook Type
(3) Single Prong
Includes Locks
No
Method of Construction
Welded
Number of Shelves per Opening
1
Handle Type
Recessed Lift
Locker Color
Black
Audit Trail Storage
None
Lock Type
Padlock Hasp
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Units Wide
1
Includes Hanging Rod
Yes
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 18 in, Panel Material Thickness 24 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.