Zoro Homepage
This item is Discontinued.
Cengage Learning Other Reference Book, Contractor's Survival Guide, English, Paperback, Publisher: Cengage Learning 9781111135409

Other Reference Book, Contractor's Survival Guide, English, Paperback, Publisher: Cengage Learning (Discontinued)

  • Mfr # 9781111135409
  • Zoro # G4075294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781111135409
Zoro #
G4075294
UPC #
781111135409
Country of Origin
United States

Dimensions

Width
7 13/16 in
Depth
2/5 in
Height
9 29/32 in

Details

Language
English
Item
Reference Book
Book Type
Other
Book Format
Paperback
Book Title
Contractor's Survival Guide
Publisher
Cengage Learning
Book Description
The Contractor's Survival Guide Provides all the tools Needed to Succeed when others in the industry are Struggling.
Number of Pages
192
ISBN-10
1111135401
ISBN-13
978-1111135409
Publication Date
2/8/2011

Description

Reference Book, Contractor's Survival Guide, Paperback, Publisher Cengage Learning, Publication Date 2/8/2011, ISBN-10 1111135401, ISBN-13 978-1111135409, Language English, Number of Pages 192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.