Dual Head Work Light, Corded, 20000lm, LED

  • Mfr # CSW10X2

  • Zoro # G407630500


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Includes
2-Step Tripod Stand
Power Source
Corded
Number of Lamp Heads
2
IP Rating
Not Rated
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSW10X2
Zoro #
G407630500
UPC #
032886747229
Country of Origin
China

Dimensions

Maximum Height Adjustment
68 in
Power Cord Length
6 ft

Details

Item
Dual Head Work Light
Includes
2-Step Tripod Stand
Power Source
Corded
Number of Lamp Heads
2
IP Rating
Not Rated
Lighting Technology
LED
Number of Brightness Levels
1
Includes Bulb
Yes
Cord Designation
SJTW
Brightness Levels
10,000 lm
Operating Voltage
120V AC
Frame Color
Black/Yellow
Job Light Type
Tripod Light
Hazardous Location Specification
Not Rated
Maximum Brightness
20,000 lm
Mount Type
Tripod

Description

Dual Head Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 20,000 lm, Number of Brightness Levels 1, Power Cord Length 6 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 68 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 10,000 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.