This item is Discontinued.

Southwire OutdoorAreaLighting, Screw In, LED, 19500lm F-FL/150/50K/TR-87

OutdoorAreaLighting, Screw In, LED, 19500lm (Discontinued)

  • Mfr # F-FL/150/50K/TR-87
  • Zoro # G407685067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-FL/150/50K/TR-87
Zoro #
G407685067
UPC #
751338036369
Country of Origin
China

Dimensions

Overall Depth
24.8 in
Manufacturer Warranty Length
5 yr
Head Diameter
19.5 in
Overall Height
19.5 in

Details

Lamp Life
50,000 hr
Lighting Technology
LED
Color Temperature
5000K
Color Rendering Index
Not Rated
Item
Outdoor Area Lighting
IP Rating
IP66
Standards
cULus Listed, RoHS Compliant
Head Material
Die-Cast Aluminum
Wattage
150 W
Maximum Brightness
19,500 lm
Operating Voltage
120/277V AC
Job Light Type
Yoke Mount Light
Number of Bulb Fixtures
1
Bulb Base Type
Screw In
Switch Type
No Switch
Mount Type
Yoke
Head Material Finish
Powder Coated
Resistance Properties
UV Resistant
Power Source
Corded
Includes Bulb
Yes
Hazardous Location Specification
Not Rated

Description

Outdoor Area Lighting, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 19.5 in, IP Rating IP66, Lighting Technology LED, Maximum Brightness 19,500 lm, Mount Type Yoke, Number of Bulb Fixtures 1, Operating Voltage 120/277V AC, Overall Depth 24.8 in, Overall Height 19.5 in, Power Cord Length Not Applicable, String Overall Length Not Applicable, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.