
PACKOUT 30oz Tumbler
Mfr # 48-22-8393R
Zoro # G407714163
product price:Â $38.98
/eaKey Features
Material
Metal
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity
Height
8.0 in
Length
4.0 in
Fits Brand
Milwaukee PACKOUTâ„¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-8393R
Zoro #
G407714163
UPC #
045242616350
Country of Origin
China
Dimensions
Height
8.0 in
Length
4.0 in
Width
4.1 in
Overall Height
8 in
Overall Diameter
4 1/8 in
Details
Item
Tumbler
Capacity
30 oz
Body Color
Red
Material
Metal
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity
Fits Brand
Milwaukee PACKOUTâ„¢
Lid Color
Clear
Insulation
Insulated
Finish
Unfinished
Includes Spout
Spout Not Included
Capacity - Maximum
30 oz
Cap Material
Plastic
Body Material
Metal
Includes Straw
Straw Not Included
Product Type
Bottle
Lid Type
Magnetic
Description
Tumbler, 30 oz Capacity, Red, Metal, All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, PACKOUT Connectivity
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.