Rail, 940 mm L, 15 mm W

  • Mfr # A15-940mm

  • Zoro # G407714385


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
Alulin Carriages
Mounting Hole Size
7.5 mm
Mounting Hole Center to Center
60 mm
Rail Material
Aluminum
Mounting Hole from Shaft End
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15-940mm
Zoro #
G407714385
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Size
7.5 mm
Size
15
Overall Height
14 mm
Overall Length
940 mm
Overall Width
15 mm
Manufacturer Size
15

Details

Item
Guide Rail
For Use With
Alulin Carriages
Mounting Hole Center to Center
60 mm
Rail Material
Aluminum
Mounting Hole from Shaft End
28 mm
Raceway Material
Stainless Steel
System of Measurement
Metric
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Series
Alulin
Operating Temperature - Minimum
32 Degrees F
Rail Type
Profile
Mounting Hole Center to Shaft End
28 mm
Compatible Bearing Type
Ball
Channel Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F

Description

Guide Rail, Overall Length 940 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.