Linear Guide Rail, 280 mm L, 15 mm W

  • Mfr # SHS15-280L

  • Zoro # G407868194


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
280 mm
Overall Width
15 mm
Overall Height
13 mm
Rail Material
Carbon Steel
Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHS15-280L
Zoro #
G407868194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
280 mm
Overall Width
15 mm
Overall Height
13 mm
Size
15 mm
Mounting Hole Size
M4.5
Manufacturer Size
15

Details

Item
Linear Guide Rail
Rail Material
Carbon Steel
Agency Compliance
California Prop 65 Compliant
For Use With
Standard Ball Guides
Mounting Hole from Shaft End
20 mm
Rail Finish
Unfinished
Number of Mounting Holes
5
Mounting Hole Center to Center
60 mm
Series
SHS15
System of Measurement
Metric
Mounting Hole Type
Threaded
Mounting Hole Center to Shaft End
20 mm
Standards
California Prop 65 Compliant
Rail Type
Profile
Compatible Bearing Type
Ball

Description

Linear Guide Rail, Overall Length 280 mm, Overall Width 15 mm, Overall Height 13 mm, Rail Material Carbon Steel, Manufacturer Size 15, Number of Mounting Holes 5, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SHS15, Mounting Hole Size M4.5, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.