Milwaukee 12 ft. Telescoping Laser Pole

  • Mfr # 48-35-1511

  • Zoro # G407877561


product price:  $199.00
/ea
Free Shipping & Returns

Key Features

Construction
Aluminum
Features
Heavy Duty Carrying Case, Light Weight and Durable Aluminum Body, Quick Release Clamp Setup Anywhere, Spring Loaded Top Section for a Secure Placement, Steady Pole Less Line Movement
Width
3 in
Type
Telescoping Laser Pole
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-35-1511
Zoro #
G407877561
UPC #
045242609482
Country of Origin
India

Dimensions

Width
3 in
Length
4 29/32 in
Height
154 in
Overall Length
4 7/8 in
Overall Width
3 in
Overall Height
154 in

Details

Item
Telescoping Laser Pole
Construction
Aluminum
Features
Heavy Duty Carrying Case, Light Weight and Durable Aluminum Body, Quick Release Clamp Setup Anywhere, Spring Loaded Top Section for a Secure Placement, Steady Pole Less Line Movement
Type
Telescoping Laser Pole
Material
Nylon
Includes
Laser Clamp, Case
Characteristics
Quick Release Clamp, Spring Loaded Top Section for a Secure Placement, Steady Pole Less Line Movement
Accessory Type
Telescoping Laser Pole
For Use With
Compatible With All Milwaukee Lasers
Color
Black
Number of Pieces
2
Compatible with Level Type
Laser Levels
Compatible with Manufacturer Model Number
Compatible With All Milwaukee(R) Lasers
Compatible Manufacturer Part Number
Compatible With All Milwaukee(R) Lasers
Compatible Manufacturer Model Number
Compatible With All Milwaukee(R) Lasers
For Use With Mfr. Model Number
Compatible With All Milwaukee(R) Lasers
Compatible with Manufacturer Model No.
Compatible With All Milwaukee(R) Lasers
Compatible with Mfr. Model No.
Compatible With All Milwaukee(R) Lasers
For Use with Mfr Model Number
Compatible With All Milwaukee(R) Lasers
Compatible Pump Manufacturer Part Number
Compatible With All Milwaukee(R) Lasers
Compatible Mfr. Model Number
Compatible With All Milwaukee(R) Lasers

Description

12' Telescoping Laser Pole is designed to provide a faster set-up and a more stable laser line. The telescopic laser pole features threaded and telescoping sections for easy set-up and a secure fitment in interior environments. The quick-release laser pole clamp and reference marks allow you to effortlessly set your laser at the correct elevation, and the non-marring swivel top plate leaves no scuff marks. The lightweight, durable aluminum body ensures it will survive the jobsite, and the heavy-duty carrying case keeps it protected during transport. The MILWAUKEE Telescoping Laser Pole is backed by a three-year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.