Strt, Steel, Press-fit1in, Press-fit1in

  • Mfr # 84140

  • Zoro # G407963684


product price:  $38.15
/ea
Sold in multiples of 5 for $190.75

Key Features

Specific Fitting Shape
Coupling, No Stop
Fitting Side B Connection Type
Press-Fit
Overall Length
3 9/32 in
Resistance Properties
Corrosion-Resistant
Standards
ASTM, FM, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84140
Zoro #
G407963684
UPC #
691514841403
Country of Origin
Germany

Dimensions

Overall Length
3 9/32 in
Fitting Side A Pipe Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Pipe Size
1 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Coupling, No Stop
Fitting Side B Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
Standards
ASTM, FM, UL Listed
Fitting Material
Carbon Steel
Application
Cooling, Fire Protection, Climate Control, Marine
Compatible Tube Material
Carbon Steel
Thread Sealant Type
FKM
Fitting Side A Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Zinc Nickel
Includes Center Stop
No Center Stop
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200
O-Ring Material
FKM
Finish
Zinc Nickel-Plated
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
For Media Type
Compressed Air
Center Stop Type
No Center Stop
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Coupling Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 in, O-Ring Material FKM, Specific Fitting Shape Coupling, No Stop, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.