Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Splicer's Sheath Kit

  • Mfr # 48-22-8117

  • Zoro # G407963998


product price: $69.97
/ea

Key Features

Includes
(1) Cable Splicer's Sheath, (1) Electrician Snips, (1) Underground Knife
Features
Bolt Lock Technology Blades won't Come Loose, High Leverage Ergonomic Handles, Ideal for Stripping Cable, Rivet Reinforced Sheath for Puncture Protection, Serrated Teeth for Non-Slip Cutting, Stainless Steel Utility Blade Stays Sharper Longer, Wire Gullet Prevents Wires from Walking
Number of Pieces
3
Primary Application
Electrical
Tool Storage Included
Knife, Snips, Sheath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8117
Zoro #
G407963998
UPC #
045242763498
Country of Origin
China

Dimensions

For Fastener Sizes
Not Included
Drive Size1
Not Included
Length
8.30 in

Details

Item
Cable Splicers Sheath Kit
Includes
(1) Cable Splicer's Sheath, (1) Electrician Snips, (1) Underground Knife
Features
Bolt Lock Technology Blades won't Come Loose, High Leverage Ergonomic Handles, Ideal for Stripping Cable, Rivet Reinforced Sheath for Puncture Protection, Serrated Teeth for Non-Slip Cutting, Stainless Steel Utility Blade Stays Sharper Longer, Wire Gullet Prevents Wires from Walking
Number of Pieces
3
Primary Application
Electrical
Tool Storage Included
Knife, Snips, Sheath
Cutting Tools Included
(1) Electrician Snips, (1) Underground Knife
Miscellaneous Tools Included
Not Included
Pliers Included
Not Included
Wrenches Included
Not Included
Locking System
Bolt Lock
Compatible Tool Storage Manufacturer Model Number
48-22-1929, 48-22-4045, 48-22-8116
Measurement Type
SAE
Color
Black, Red
Sockets, Drive Tools, and Accessories Included
Not Included
Measuring and Testing Tools Included
Not Included
Electrical and Telecom Tools Included
(1) Electrician Snips, (1) Lineman's Underground Knife
Screwdrivers, Keys, and Bits Included
Not Included
Striking and Struck Tools Included
Not Included
Tool Storage Type
Tool Pouch
Material
Plastic, Leather
HVAC Tools Included
Not Included
Plumbing Tools Included
Not Included

Description

Cable Splicers Sheath Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Not Applicable, Number of Pieces 3, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included Not Applicable, Sockets, Drive Tools, and Accessories Included Not Applicable, Wrenches Included Not Applicable, Striking and Struck Tools Included Not Applicable, Cutting Tools Included Linemans Underground Knife, Plumbing Tools Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.