Manual 3-Way Ball Valve, 1", PVC

  • Mfr # TW1100ST
  • Zoro # G407964001
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1100ST
Zoro #
G407964001
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
8.5 in
Outlet Connection Size - Side 1
1 in
Inlet Connection Height
4.77 in
Handle Length
4 in
Handle Height
3.21 in
Nominal Valve Size
1 in
Outlet Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Inlet Connection Size
1 in
Wire Rope Length
8.5 in
Length
8.5 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Stem Material
PVC
Stem Type
Blowout Resistant
Seat Material
PTFE
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Max. Pressure
150 PSI
Seal Material
FKM
Handle Material
PVC
Handle Type
Tee
Standards
ASTM D1784
Body Material
PVC
Compliance
ANSI, ASTM D1784
Outlet Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
10
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Flow Pattern
T Flow
Maximum Pressure - Steam
Not Rated
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Inlet Connection Entry
Side
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
70 Degrees F
Color - Valve Handle
Orange
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Included Mounting
Actuator Mounting Pad
Operating Temperature - Minimum
34 Degrees F
Outlet Connection Gender - Side 2
Female
Valve Series
TW
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Female
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Inlet Connection Gender
Female
Valve Construction
Three-Piece

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews