Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser, PETG, Holds (3) Boxes , Clear , 16.25 X 10.75 X 4"

  • Mfr # 3RZT1

  • Zoro # G4079704


product price: $31.19
/ea

Key Features

Color
Clear
Material
PETG
Depth
4 3/8 in
Height
16 5/8 in
Width
11 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RZT1
Zoro #
G4079704
UPC #
190735482124
Country of Origin
United States

Dimensions

Depth
4 3/8 in
Height
16 5/8 in
Width
11 1/8 in
Size
16.25 X 10.75 X 4"

Details

Item
Glove Dispenser
Color
Clear
Material
PETG
Holds
(3) Boxes
Mounts On
Wall or Tabletop
Industry Type
Healthcare
Box Opening Orientation
Front
Dispenser Layout
(3) Boxes
Dispenser Contains
Standard Glove Box
Fill Direction
Top Load
Box Orientation
Horizontal
Dispenser Orientation
Vertical
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 16-5/8 in H x 11-1/8 in W x 4-3/8 in D, Dispenser Features Not Applicable, Dispenser Layout (3) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 3/8 in, Height 16 5/8 in, Material PETG, Width 11 1/8 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.