Sealing Washer, Acetal, M8
- Mfr # K1649.108
- Zoro # G408061563
product price:Â
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
Seal Material
Acetal
System of Measurement
Metric
Outside Diameter
19.74 mm
Type
Hygienic Sealing Washer
For Screw Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1649.108
- Zoro #
- G408061563
- UPC #
- 4059245522187
- Country of Origin
- Germany
- Item
- Sealing Washer
- Seal Material
- Acetal
- System of Measurement
- Metric
- Type
- Hygienic Sealing Washer
- Minimum Temperature
- -20 Degrees C
- RoHS Compliant
- RoHS Compliant
- Sealing Washer Type
- All Plastic or Rubber Washer
- Seal Material Color
- Blue
- Manufacturer Location
- Globally Sourced
- Made in North America
- Not Made in North America
- Maximum Temperature
- 100 Degrees C
- Industry Standards
- EU 10/2011, FDA
- Dimensional Standards
- EU10/2011
- X-Ray Detectable
- Not X-Ray Detectable
- FDA Approved
- FDA Approved
- Metal Detectable
- Not Metal Detectable
Dimensions
- Outside Diameter
- 19.74 mm
- For Screw Size
- M8
- Maximum Thickness
- 2.5 mm
- Inside Diameter
- 13 mm
- Minimum Thickness
- 2.5 mm
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, For Screw Size M8, Inside Diameter 13 mm, Outside Diameter 19.74 mm, Maximum Thickness 2.5 mm, Seal Material Acetal, System of Measurement Metric, Industry Standards EU 10/2011, FDA, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Minimum Thickness 2.5 mm, RoHS Compliant RoHS Compliant, Seal Material Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.