Track, 12 in L, 0.875 in W, 0.343 inH
- Mfr # T3-1
- Zoro # G408061723
product price:Â
$
31.99
/ea
Key Features
For Use With
DualVee Guide Wheels
Mounting Hole Size
0.281 in
Agency Compliance
AISI
Rail Finish
Hardened Steel
Mounting Hole Center to Center
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3-1
- Zoro #
- G408061723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.281 in
- Size
- 3
- Overall Height
- 0.343 in
- Overall Length
- 12 in
- Overall Width
- 0.875 in
- Manufacturer Size
- 3
- Undercut Depth
- 0.109 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Track
- For Use With
- DualVee Guide Wheels
- Agency Compliance
- AISI
- Rail Finish
- Hardened Steel
- Mounting Hole Center to Center
- 3 in
- Rail Material
- Carbon Steel
- Series
- DualVee
- System of Measurement
- Inch
- Mounting Hole Center to Shaft End
- 0.375 in
- Edge Angle
- 90 Degrees
- Standards
- AISI
- Rail Type
- Slide
- Compatible Product Type
- DualVee Guide Wheels
Description
Track, Overall Length 12 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Carbon Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.