TapRllrBrgCup, 1-11/16", 0.625", AllySteel
- Mfr # 21212
- Zoro # G0184207
product price:Â
$
18.89
/ea
Key Features
Outside Dia. (In.)
7.125 in
Cup Width
0.625 in
Bearing Width (In.)
1.875 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
6.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21212
- Zoro #
- G0184207
- UPC #
- 4547359518344
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Static Load Capacity
- 39 kN
- Ring Material Grade
- AISI 52100
- Application
- Forestry, Mining, Steel Manufacturing
- Compatible Cone Manufacturer Part Number
- 21075
- Ring Material
- Alloy Steel
- Standards
- ABMA
- System of Measurement
- Inch
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Outside Dia. (In.)
- 7.125 in
- Cup Width
- 0.625 in
- Bearing Width (In.)
- 1.875 in
- Max. House Fillet Radius (In.)
- 0.13 in
- Max. Housing Shoulder Dia. (In.)
- 6.61 in
- Min. Housing Shoulder Dia. (In.)
- 6.34 in
- Bore Diameter
- 1 11/16 in
- Housing Fillet Radius
- 2.3 mm
- Outside Diameter
- 2 1/8 in
- Overall Width
- 0.625 in
Description
Tapered Roller Bearing Cup, Bore Diameter 1 11/16 in, Compatible Cone Grainger Part Number 55PX24, Compatible Cone Manufacturer Part Number 21075, Cup Width 0.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 1/8 in, Overall Width 0.625 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 2.3 mm, Ring Material Grade AISI 52100, Standards ABMA, Static Load Capacity 39 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.