Shop KIPP
See all product information
Create Account
A4, M16 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L
- Mfr # K1330.16X80
- Zoro # G408073139
product price:Â
$
45.79
/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
80 mm
Head Width
29.70 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1330.16X80
- Zoro #
- G408073139
- UPC #
- 4059245537389
- Country of Origin
- Germany
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Standards
- EU 2006/42/EG
- Item
- Hex Head Cap Screw
- Type
- Sanitary Hex Head Screws
- Bolt Material
- Stainless Steel
- Head Style
- Hex Flange
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- AISI 316L
- Features
- A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
- For Use in Systems
- Hygienic Environment
- RoHS Compliant
- Yes
- Includes Washer
- No
- Thread Type
- Coarse
- Head Type
- Hex Flange
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M16
- Fastener Length
- 80 mm
- Head Width
- 29.70 mm
- Drive Size
- 24 mm
- Head Height
- 12.5 mm
- Min. Thread Length
- 13 mm
- Overall Length
- 92.5 mm
- Flange Diameter
- 29.7 mm
- Minimum Thread Length
- 13 mm
- Wire Rope Length
- 92.5 mm
- Length
- 92.5 mm
- Fits Chest Size
- A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
Description
Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.