Divider for PACKOUT 40QT XL Cooler

  • Mfr # 48-22-8041

  • Zoro # G408126965


product price:  $24.97
/ea

Key Features

Material
Nylon
Divider Length
10 3/5 in
Color
White
Compatible with Manufacturer Model No.
48-22-8462
Used For
Milwaukee PACKOUT 40QT XL Cooler (48-22-8462)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8041
Zoro #
G408126965
UPC #
045242635962
Country of Origin
Israel

Dimensions

Divider Length
10 3/5 in
Overall Height
12 1/5 in
Length
10.6 in
Width
1.0 in
Overall Width
1 in
Divider Width
1 in
Overall Depth
10 3/5 in
Divider Height
12 1/5 in
Height
12.2 in

Details

Material
Nylon
Color
White
Item
Cooler Divider
Compatible with Manufacturer Model No.
48-22-8462
Used For
Milwaukee PACKOUT 40QT XL Cooler (48-22-8462)
Compatible with Product Type
Cooler
For Use With
PACKOUT 40QT XL Cooler
Number of Dividers
1
Number of Pieces
1
Features
Cut-Resistant, Food-Grade, Integrated Carry Handle

Description

Cooler Divider,12-1/5" H,10-3/5" L,1" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.