Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418533
Zoro #
G4081323
UPC #
046677418533
Country of Origin
Unknown
Dimensions
Max Overall Bulb Length
5-3/16"
Max. Overall Bulb Length
5-3/16"
Bulb Dia.
4.8 in
Overall Length
5.2
Details
Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
18
Lumens
1200
Bulb Designation
18PAR38/END/F25 3000-1200 DIM 6/1
Bulb Beam Angle
25 Degrees
Item
LED Floodlight
Average Bulb Life
45,000 hr.
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Dimmable
Description
LED Lamp, Dimmable, Lamp Shape PAR38, Base Type Medium, 1200 Lumens, Voltage 120, 18 Watts, Color Temp. 3000K, Average Life 45,000, CRI 81, Overall Length 5.2, Lamp Designation 18PAR38/END/F25 3000-1200 DIM 6/1, Bulb Dia. 4.8, Beam Angle 25, Type Indoor Flood, Energy Star Compliant No, Footnotes LED, Dimmable, Replaces 100W PAR38, Special Features Dimmable, Green Certification or Other Recognition RoHS Compliant, Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.