Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd

  • Mfr # TC414

  • Zoro # G4081375


product price:  $3.99
/ea

Key Features

Tape Backing Material
UPVC
Tape Adhesive
Rubber
Tape Thickness
2.4 mil
Tape Width
3/8 in
Tape Length
72 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC414
Zoro #
G4081375
UPC #
888519032282
Country of Origin
Greece

Dimensions

Tape Thickness
2.4 mil
Tape Width
3/8 in
Tape Length
72 yd
Tape Core Diameter
3 in
Width
3/8"
Thickness
2.00 mil
Length
72 yd.
Tape Roll Diameter
4 1/4 in

Details

Item
Bag Sealing Tape
Tape Backing Material
UPVC
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Red
Tape Adhesive Strength
15 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Adhesion Strength
18 oz./in.
Tape Tensile Strength
25 lb-in
Performance Temp.
60 Degrees to 158 Degrees F
Color
Red
Shear Strength
Not Rated
Max. Tape Performance Temp.
160 Degrees F
Material
UPVC
Tape Paper Weight
Not Rated
Legend
No legend
Tensile Strength
25 lb./in.
Series
414
Shape
Continuous Roll
Standards
TC414
Tape Elongation
75 %
Shelf Life
24 mo
Package Configuration
Roll

Description

Bag Sealing Tape, Tape Color Red, Tape Width 3/8 in, Tape Length 72 yd, Tape Thickness 2.4 mil, Tape Backing Material UPVC, Tape Adhesive Rubber, Tape Adhesive Strength 15 oz/in, Tape Core Diameter 3 in, Tape Elongation 75 Percent, Tape Roll Diameter 4 1/4 in, Shelf Life 24 mo, Package Configuration Roll, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 160 Degrees F, Standards TC414

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.