Shop IFM

Backlight Illumination Unit, 410 mA

  • Mfr # O2D944

  • Zoro # G408138418


product price: 
$
802.99
/ea
Free Shipping & Returns

Key Features

Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated, Cable: 0.3 m, PUR
Standards
CE, EN 62471, UKCA
Lens Material
Glass
Operating Voltage
24V DC
Maximum Ambient Temperature
50 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O2D944
Zoro #
G408138418
UPC #
-
Country of Origin
Germany
Item
Backlight Illumination Unit
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated, Cable: 0.3 m, PUR
Standards
CE, EN 62471, UKCA
Lens Material
Glass
Operating Voltage
24V DC
Maximum Ambient Temperature
50 Degrees C
Electrical Connection Type
M12 Connector
Protection Features
IP54, Overheat Protection, Overload Protection, Protection Class III, Reverse Polarity Protection
Housing Material
Aluminum
Minimum Ambient Temperature
-10 Degrees C
Illuminated Field
100 mm x 100 mm
Current Consumption
410 mA
Design
Backlight
Type of Operation
Permanent Light/Pulse Operation
Type of light
Red Light
Illuminated field [mm]
100 x 100
Protection class
III
Protection
IP 54
MTTF [years]
292
Overload protection
yes
Special feature
Gold-plated contacts
Overheat protection
yes; (> 50°C)
Trigger
5...24 V
Current consumption [mA]
< 410
Operating voltage tolerance [%]
-10...10
Display
illumination status 1 x LED, yellow operation 1 x LED, green excess temperature / overload 1 x LED, red
Reverse polarity protection
yes
Ambient temperature [°C]
-10...50
Operating voltage [V]
24 DC
Photobiological safety
exempt group; (EN 62471)
Materials
aluminium

Description

Backlight Illumination Unit, Current Consumption 410 mA, Design Backlight, Electrical Connection Type M12 Connector, Housing Material Aluminum, Illuminated Field 100 mm x 100 mm, Lens Material Glass, Maximum Ambient Temperature 50 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 155 mm, Overall Width 133 mm, Protection Features IP54, Overheat Protection, Overload Protection, Protection Class III, Reverse Polarity Protection

Ratings & reviews