This item is Discontinued.

Gepco Electronic Cable, Thin Prof, 24AWG, 1000Ft D72401EZ.41

Electronic Cable, Thin Prof, 24AWG, 1000Ft (Discontinued)

  • Mfr # D72401EZ.41
  • Zoro # G4081935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D72401EZ.41
Zoro #
G4081935
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG
Conductor Size - Data Cable
24 AWG

Details

Jacket Material
PVC
Number of Conductors
2
Standards
UL Type CM
Temp. Range
-4 Degrees to 176 Degrees F
Item
Electronic Cable
Jacket Material - Wire and Cable
PVC
Application
Microphone Or Line Level Balanced Analog Audio, Patchbay, Rack, Or Console Permanent Installation Wiring.

Description

Electronic Cable, Jacket Material PVC, Number of Conductors 2, Application Microphone Or Line Level Balanced Analog Audio, Patchbay, Rack, Or Console Permanent Installation Wiring., Standards UL Type CM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.