Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1/4 in I.D. Before Shrinking, Red, 4 in

  • Mfr # HST-250R

  • Zoro # G408200221


product price:  $3.55
/ea
Sold in multiples of 13 for $46.15

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HST-250R
Zoro #
G408200221
UPC #
32076077709
Country of Origin
China

Dimensions

Length
4 in
Use with Wire Size
18 to 10 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1/4 in

Description

1418D x 4, Red, Heat Shrink Tubing, Resists Common Fluids Solvents, Meets UL 224, 125 Degrees Celsius, CSA C222 No 1981, 125 Degrees Celsius, MilDtl230535, Class 1 2, AMS 3636 3637, DEF STAN 5979, Issue 3 Type 2A, Continuous Operating Temperature 55 Degrees Celsius, 67 Degrees Fahrenheit, 135 Degrees Celsius, 275 Degrees Fahrenheit, Shrink Temperature 120 Degrees Celsius, 250 Degrees Fahrenheit, 250 Degrees Celsius, 480 Degrees Fahrenheit, 600 VMil Dielectric Strength, 21 Shrink Ratio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.