Flame-Resistant Rain Bib Overall, PVC, 28 in Inseam, 32 in to 34 in Waist, 17 mil Thickness, Green

  • Mfr # O41008

  • Zoro # G4082145


product price:  $24.89
/ea

Key Features

Color
Green
Fabric Weight
13 oz
Material
PVC
Inseam
28 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O41008
Zoro #
G4082145
UPC #
081138841017
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
32 in to 34 in
Thickness
17 mil
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Rain Bib Overall
Color
Green
Fabric Weight
13 oz
Material
PVC
Inseam
28 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Heavy Duty Snaps, Mildew Resistant, Plain Front, Specialty PVC Coating Resists Fats, Stitch Bonded Non-Woven Lining Defies Punctures and Tears as Well as Dissipates Moisture, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Standards
ASTM D6413
Liner Material
Polyester
Rainwear Style
Flame Resistant Rain Bib Overall
Gender
Men's
Arc Flash PPE Category
0
Rainwear Primary Material
Polyester, PVC
Number of Pockets
0
Includes
Elastic Suspenders, Crossover Buckle
Seam Style
Sealed
Closure Type
hook-and-loop
Resists
Alcohols, Alkalis, Caustics, Chemicals, Fats, Flame, Industrial Acids, Mildew, Moisture, Oils, Punctures, Salts, Tears
Rainwear Ankle Style
Straight Cuff
High-Visibility
No
Series
O41008
Coating Material
PVC
Pass Through Pockets
No
Will Fit Over Boots
Yes
Reflective Stripe Border Type
None
Includes Lining
Yes
Includes Belt Loops
No
Number of Inside Pockets
0
Lining Material
Polyester
ANSI Class
Not Rated
ANSI Type
Unrated
Leg Fit
Straight Leg
Fly Closure Type
Snap
Number of Outside Pockets
0
Includes Suspenders
Yes
Style
Rain Bib Overall
Ankle Type
Open
Insulated for Cold Conditions
No
Waist Closures
Buckle and Snaps

Description

Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size S, Size-Body Type Regular, Color Green, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13 oz, Thickness 17 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.