Shop MILLER ELECTRIC
See all product information
Create Account
Welding Bib Apron, Classic Cloth, 100% Cotton, Fabric Weight 9 oz, 1 Pocket, 35 in Length, Black
- Mfr # 247149
- Zoro # G6071782
product price:Â
$
30.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Cotton
Length
35 in
Size
Universal
Color
Black
Fabric Weight
9 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247149
- Zoro #
- G6071782
- UPC #
- 715959591294
- Country of Origin
- Pakistan
- Item
- Welding Apron
- Material
- Cotton
- Color
- Black
- Fabric Weight
- 9 oz
- Closure Type
- Adjustable drawstring
- Features
- Adjustable Drawstring Ensures A Good Fit
- Number of Pockets
- 1
- Stitching Material
- Polyester
- Includes Sleeves
- No
- Includes Grommets
- No
- Garment Type
- Apron
- Waist Closure
- Ties
- Adjustable Locations
- Waist
- Neck Closure
- Fixed Strap
- Apron Type
- Bib Apron
- Shell Material
- Cotton
- Wire Color
- Black
- Traction Material
- Cotton
Dimensions
- Length
- 35 in
- Size
- Universal
- Width
- 27 in
- Fits Chest Size
- Adjustable Drawstring Ensures A Good Fit
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Adjustable Locations Waist, Apron Type Bib Apron, Color Black, Fabric Weight 9 oz, Features Adjustable Drawstring Ensures A Good Fit, Includes Grommets No, Includes Sleeves No, Length 35 in, Material Cotton, Neck Closure Fixed Strap, Number of Pockets 1, Size Universal, Stitching Material Polyester, Waist Closure Ties, Width 27 in, Welding Apron, Garment Type Apron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.