This item is Discontinued.

Siemens Dc Power Supply, 85 to 264VAC, 176 to 550VAC, 24VDC, 240W, 10, Din Rail 6EP1334-3BA00

Dc Power Supply, 85 to 264VAC, 176 to 550VAC, 24VDC, 240W, 10, Din Rail (Discontinued)

  • Mfr # 6EP1334-3BA00
  • Zoro # G4082294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EP1334-3BA00
Zoro #
G4082294
UPC #
662643928839
Country of Origin
Germany

Dimensions

Height
125mm
Width
90mm
Depth
125mm

Details

Item
DC Power Supply
Input Voltage
85 to 264V AC, 176 to 550V AC
Output Voltage
24V DC
Power Rating
240W
Output Amps
10
Mounting
DIN Rail
Case Material
Metal
Style
Switching
Hz
50/60
IP Rating
20
Standards
CE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS
Operating Temp. Range
-25 Degrees to 70 Degrees C
Series
SITOP PSU200M
NEMA Rating
1
Hold Up Time
Greater Than 25 msec
Status Indicator
Green LED
Output Noise
50mV
Peak Amps
30

Description

DC Power Supply, Input Voltage 85 to 264V AC, 176 to 550V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Metal, Height 125mm, Width 90mm, Depth 125mm, Series SITOP PSU200M, Hz 50/60, Peak Amps 30, IP Rating 20, Output Noise 50mV, Hold Up Time Greater Than 25 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -25 Degrees to 70 Degrees C, Standards CE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.