Single Setting Torque Wrench, 27 3/4" L

  • Mfr # 300T-I-SETW

  • Zoro # G408230044


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Drive Size
X Shank
Torque Measurement Type
Foot-Pound
Primary Scale Range
100 ft-lb to 300 ft-lb
Secondary Scale Range
135 N-m to 406 N-m
Overall Length
27 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300T-I-SETW
Zoro #
G408230044
UPC #
662459188434
Country of Origin
United States

Dimensions

Drive Size
X Shank
Overall Length
27 3/4 in

Details

Item
Single Setting Torque Wrench
Torque Measurement Type
Foot-Pound
Primary Scale Range
100 ft-lb to 300 ft-lb
Secondary Scale Range
135 N-m to 406 N-m
Calibration Certificate Included
Yes
Rotation
Clockwise
Clockwise Accuracy
+/-3%
Handle Type
Cushion Grip
Standards
ASME B107.300-2010
Torque Setting
Factory
Weight
3.9 lb
Measurement Type
SAE
Torque Adjustability
Factory Set

Description

Single Setting Torque Wrench, 100 ft-lb to 300 ft-lb, Drive Size X Shank, 27 3/4 in, Clockwise Accuracy +/-3 Percent, Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.