Shop WILKINS

Backflow Preventer, 1 1/2 in, FNPT

  • Mfr # 112-950XLT2
  • Zoro # G408230068

product price: 
$
1,386.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
9 in
Features
Construction Offers Corrosion-Resistance and Winterization, Fits within Standard Meter Boxes, Lead-Free Law Compliant, Research at the University of Southern California, Seats and Silicone Seal Rings are Fully Replaceable for Reduced Maintenance Costs, Top Access Double Checks for Hassle-Free Maintenance and Repairs
Height
5 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
112-950XLT2
Zoro #
G408230068
UPC #
612052071305
Country of Origin
United States
Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Features
Construction Offers Corrosion-Resistance and Winterization, Fits within Standard Meter Boxes, Lead-Free Law Compliant, Research at the University of Southern California, Seats and Silicone Seal Rings are Fully Replaceable for Reduced Maintenance Costs, Top Access Double Checks for Hassle-Free Maintenance and Repairs
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, IAPMO
Spring Material
Stainless Steel
Max. Pressure
175 psi
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC Listed, Safe Drinking Water Act Compliant
Flow
163 gpm
Max. Temp.
180 Degrees F
Connection
FNPT
Hazard Protection Level
Low Hazard
Connection Gender - Side 2
Female
Shut-Off Valve Included
Ball Valve
Handle Material
Stainless Steel
For Media
Water
Mounting Orientation
Horizontal
Connection Gender - Side 1
Female
Connection Type - Side 2
NPTF
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Seal Material
Silicone
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
33 Degrees F
Backflow Preventer Type
Double Check Assembly (DC)
Includes Strainer
No Strainer
Connection Type - Side 1
NPT
Valve Series
950XLT2

Dimensions

Width
9 in
Height
5 11/16 in
Length
20.31 in
Size
1 1/2 in
Overall Height
5.69 in
Check Valve Length
13 3/4 in
Overall Length
20.31 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Overall Width
9 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
20.31 in

Description

Backflow Preventer,1 1/2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.