Ball Pein Hammer, 24 oz, Fiberglass Handle

  • Mfr # FS224

  • Zoro # G408230341


product price:  $35.19
/ea
Sold in multiples of 4 for $140.76

Key Features

Through-Head Handle
Yes
Includes Crowned Face
No
Head Length
4 7/10 in
Non-Marring
No
Non-Magnetic
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS224
Zoro #
G408230341
UPC #
051218164107
Country of Origin
United States

Dimensions

Head Length
4 7/10 in
Face Diameter
1 1/4 in
Ball Pein Diameter
1 3/20 in
Handle Length
14 1/2 in
Overall Length
15 in

Details

Item
Ball Peen Hammer
Through-Head Handle
Yes
Includes Crowned Face
No
Non-Marring
No
Non-Magnetic
No
Manufacturers Part Number for Replacement Handle
59812
Head Weight
24 oz
Replaceable Handle
Yes
Face Shape
Round
Head Material
Steel
Features
More Effective Shock Absorption, Rust-Resistant
Includes Beveled Face
Yes
Hammer Type
Ball Peen Hammer
Head Finish
Powder Coated
Handle Attachment
Epoxy
Grip Material
Vinyl
Handle Material
Fiberglass
Face Material
Steel
Handle Finish
Molded
Tether Ready
No
Standards
ASME
Handle Color
Yellow and Black
Grip Style
Textured
Non-Sparking
No
Dead Blow Hammer
No
Face Texture
Smooth
Striking Surface Hardness
45-60

Description

Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Fiberglass, Head Weight 24 oz, Overall Length 15 in, Grip Style Textured, Face Diameter 1 1/4 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, FME Compliant Not Applicable, Ball Pein Diameter 1 3/20 in, Dead Blow Construction Not Applicable, Face Shape Round, Face Texture Smooth, Features More Effective Shock Absorption, Rust-Resistant, Grip Material Vinyl

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.