Renin Savona 2 Panel Arched Design Steel Frame Bypass Door, 48 in x 80 12 in

  • Mfr # BY0109BWPRC048080

  • Zoro # G408247042


product price:  $202.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Bright White
Door Material
MDF
Door Color
Bright White
Door Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BY0109BWPRC048080
Zoro #
G408247042
UPC #
43044973602
Country of Origin
China

Dimensions

Size
48 in x 80 1/2 in
Door Width
48 in

Details

Hardware Finish
Bright White
Door Material
MDF
Door Color
Bright White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products