Shop HAM-LET

Instrumentation Check Valve, H400 Series, Inline Spring, 3/8 in, Let-Lok x Let-Lok, SS

  • Mfr # H-400-SS-L-3/8-1/3PSI

  • Zoro # G408258819


product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Hex Size
11/16 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Seal Material
FKM
Mechanism and Body Design
Inline Spring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-400-SS-L-3/8-1/3PSI
Zoro #
G408258819
UPC #
-
Country of Origin
Israel
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Seal Material
FKM
Mechanism and Body Design
Inline Spring
Min. Temp. - Valves
-10 Degrees F
Item - Check Valves
Instrumentation Check Valve
Item
Instrumentation Check Valve
Max. Water Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Seat Material
316 Stainless Steel
Standards
C.R.N 0C16552.2
Cracking Pressure
0.33 psi
Spring Material
302 Stainless Steel
Body Material - Valves
Stainless Steel
Max. Temp. - Valves
375 Degrees F
Mounting Orientation
Horizontal, Vertical
Silent Check
Standard
Coefficient of Volume (Cv)
1.47
Maximum Pressure - Operating
3,000 psi
Valve Ways
2-Way
Connection Type - Side 2
Let-Lok
For Media
Chemicals, Gas, Oil, Water
Connection Type - Side 1
Let-Lok
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-10 Degrees F
3-A Standard Compliance
Not Rated
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Maximum
375 Degrees F
Check Mechanism
Poppet
Valve Body Style
Inline
Valve Series
H400

Description

SS Check Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.