Shop CHAINFLEX
See all product information
MeasuringSystemCable, Green, 0.47in-OD, 50V
Mfr # CF113-029-D
Zoro # G408259649
product price:Â $15.49
/eaKey Features
Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF113-029-D
Zoro #
G408259649
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.47 in
Nominal Outside Diameter
0.47 in
Description
Measuring System Cable, Conductor Color Code Black, Blue, Brown, Brown/Green, Green, Gray, Gray/Pink, Pink, Red, Red/Blue, Purple, White, White/Green, Yellow, Conductor Grouping (5) Pair 24 AWG/(1) Pair 24 AWG and Pair 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.