Shop CHAINFLEX

Data Cable, 24 AWG, Blue, PUR, 300 V

  • Mfr # CFROBOT3-02062

  • Zoro # G408259717


product price:  $15.39
/ea

Key Features

Number of Conductors
6
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFROBOT3-02062
Zoro #
G408259717
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
24 AWG
Overall Length
Order by the Foot
Outside Diameter
0.45 in
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Nominal Outside Diameter
0.45 in

Details

Item
Data Cable
Number of Conductors
6
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF240.02.24 ISO Class 1 (Outer Jacket Material), CSA, CTP C-DE.PB49.B.00416, EAC TC RU C-DE. ME77.B.01254, IPA 14644-1, NFPA 79-2012 Chapter 12.9, UL Listed
Application
For Robots, Handling & Spindle Drives
Resistance Properties
Coolant Resistant, Antimicrobial, Notch Resistance, Oil and Grease Resistant
Minimum Operating Temperature - Flexible
-40 Degrees F
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Product Type
Data Cable
Cable Series
CFROBOT3
Maximum Operating Temperature
176 Degrees F
Series
Chainflex
Conductor Configuration
Twisted Pair
Includes Ground
No

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.