Bus Cable, CAN-Bus, 20 AWG, Red, 50 V

  • Mfr # CFBUS-LB-021

  • Zoro # G408259809


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFBUS-LB-021
Zoro #
G408259809
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Outside Diameter
0.31 in
Minimum Bend Radius Factor - Fixed
4 x OD
Nominal Outside Diameter
0.31 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Conductor Grouping
(1) Pair 20 AWG
Maximum Velocity - Supported
20 fps
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
-67 Degrees F
Cable Series
CFBUS-LB
Conductor Color Code
Brown, White
Maximum Velocity - Unsupported
33 fps
Maximum Acceleration
328.1 m/sq sec
Bus System
CAN-Bus
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
-58 Degrees F
Product Type
Bus Cable
Includes Ground
No
Series
Chainflex

Description

Bus Cable, Bus System CAN-Bus, Conductor Color Code Brown, White, Conductor Grouping (1) Pair 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Red, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.