
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF299-01-02
Zoro #
G408259854
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Conductor Size
26 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
4 x OD
Minimum Bend Radius Factor - Fixed
3 x OD
Minimum Bend Radius Factor - Flexible
4 x OD
Outside Diameter
0.24 in
Nominal Outside Diameter
0.24 in
Description
Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Size 26 AWG, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 4 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.