Shop CHAINFLEX

Data Cable, 24 AWG, Blue, TPR, 300 V

  • Mfr # CF299-02-04

  • Zoro # G408259861


product price:  $17.99
/ea

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF299-02-04
Zoro #
G408259861
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
24 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
4 x OD
Minimum Bend Radius Factor - Flexible
4 x OD
Minimum Bend Radius Factor - Fixed
3 x OD
Outside Diameter
0.28 in
Nominal Outside Diameter
0.28 in

Details

Item
Data Cable
Number of Conductors
4
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
Jacket Material
TPR
Standards
CE 2014/35/EU, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA 14644-1
Conductor Configuration
Twisted Pair
Minimum Operating Temperature - Fixed
-67 Degrees F
Minimum Operating Temperature - Flexible
-58 Degrees F
Cable Series
CF299
Maximum Operating Temperature
194 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Product Type
Data Cable
Maximum Acceleration
328.1 m/sq sec
Maximum Velocity - Unsupported
33 fps
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Supported
20 fps

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Size 24 AWG, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 4 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.