Data Cable, 3 C, Gray, PUR, 300 V, Order by the Foot

  • Mfr # CF112-02-03-02

  • Zoro # G408259878


product price:  $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Number of Conductors
3
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF112-02-03-02
Zoro #
G408259878
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
24 AWG
Outside Diameter
0.39 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Nominal Outside Diameter
0.39 in

Details

Item
Data Cable
Number of Conductors
3
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO Class 1 (Outer Jacket Material), CSA, CTP C-DE.PB49.B.00420, EAC TC RU C DE.ME77.B.01255, IPA 14644-1, 2011/65/EU (RoHS Compliant-II), UL Listed
Cable Series
CF112
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Operating Temperature
176 Degrees F
Product Type
Data Cable
Maximum Velocity - Supported
16 fps
Resistance Properties
Coolant Resistant, Antimicrobial, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Conductor Configuration
Shielded Twisted Pair
Maximum Acceleration
262.5 m/sq sec
Conductor Color Code
In Accordance with DIN 47100
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Velocity - Unsupported
33 fps
Includes Ground
No
Series
Chainflex

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Shielded Twisted Pair, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.