Label, White, Labels/Roll: 250

  • Mfr # M6-19-492

  • Zoro # G408260560


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-19-492
Zoro #
G408260560
UPC #
888434599044
Country of Origin
Mexico

Dimensions

Vial/Tube Size
1.2 ml
Label Height
1 in
Label Thickness
0.0032 in
Roll Width
1 in
Label Width
1 in

Details

Item
Label
Application
General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
250
Standards
ASTM D 1000
Color
White
Includes
Roll of 250 Labels
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive Material
Acrylic
Preprinted Images
None
Recommended Ribbon
M61-R6410
Inkjet Printable
No
Minimum Service Temperature
-320 Degrees F
Labels per Row
1
Preprinted Text
No Legend
Material Series
B-492
Secondary Label Included
No
For Print Method
Thermal-Transfer
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.